Shop All Exit Signs
Zing
Sign, Emergency EXit Only, 10X14", AL
Mfr # 2084A
Zoro # G8437392
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Emergency Exit Only
- Width 14"
- Height 10"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2084A
- Zoro # G8437392
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Emergency Exit Sign |
Legend | Emergency Exit Only |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.04 in |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | Red |
Sign Legend Text Color | Red |
Description
Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Legend Emergency Exit Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT)
- PIP Glove, Coated, Bk/Gray, Seamless, 3XL, PR (34-874/XXXL)
- NMC Certified Crane Operator Hard Hat Emblem, Pk25, Color: Black, White (HH105R)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-GY)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1082G)
- ZING Sign, Emergency EXit Only, 7X10", Adhesive (1084S)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2077G)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- ZING Sign, Not An EXit, 10X14", Adhesive (2080S)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2082S)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum (U7-1072-RA_14X10)
- Zing Exit Signs