Shop All Electrical Hazard Signs
Zing
Sign, Danger 480V, 7x10", Adhesive
Mfr # 1973S
Zoro # G1878919
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1973S
- Zoro # G1878919
- Country of Origin United States
- Category Electrical Hazard Signs
Details
Item | Sign,Danger 480V,7x10",Adhesive |
Description
Sign,Danger 480V,7x10 In.,Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Tape, White, Black (DYM18771)
- SAFEWAZE 7ft Adjustable Tripod Kit, 65ft Material Winch, Storage Bag (019-11001)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- VGUARD A22A1, Industrial Glove, 2.8 mil Palm, Vinyl, Powdered, Medium, 1000 PK, Clear (A22A12)
- ZING CAUTION Sign, Electrical Panel, 7X10" (1145)
- ZING Sign, Danger Electrical Hazard, 7x10", ADH (1981S)
- ZING Sign, Danger 480V, 10x14", Aluminum (2973A)
- ZING DANGER Sign, High Voltage, 10X14", Adhesive (2103S)
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- LYLE Danger Sign, 10x7 In., English, U1-1072-RD_10X7 (U1-1072-RD_10X7)
- MUTUAL INDUSTRIES Polyethylene Underground Electric Detect, 3 inch Height, 9 in Width, Poly (17774-79-3000)
- Zing Electrical Hazard Signs