Shop All Electrical Hazard Signs
Zing
Sign, Danger 480V, 10x14", Aluminum
Mfr # 2973A
Zoro # G1878858
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2973A
- Zoro # G1878858
- Country of Origin United States
- Category Electrical Hazard Signs
Details
Item | Sign,Danger 480V,10x14",Aluminum |
Description
Sign,Danger 480V,10x14 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Pants, Inmate Uniforms, Khaki, 34 to 38 In (CKH1234)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - XXL (48-73-8654)
- CORTINA SAFETY PRODUCTS FLEET SAFETY KIT PLS W/LITE STICKS (95-04-09)
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue (2VLY4)
- ZING Sign, Danger Electrical Hazard, 7x10", ADH (1981S)
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- ZING DANGER Sign, High Voltage, 10X14", Adhesive (2103S)
- ZING CAUTION Sign, Electrical Panel, 7X10" (1145)
- ZING Sign, Danger 480V, 7x10", Adhesive (1973S)
- NMC Caution Ground All Barrels Sign, C28R (C28R)
- BRADY Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Rectangle, English (84082)
- Zing Electrical Hazard Signs