Shop All Security & Access Signs
Zing
Sign, Concealed Carry, Arizona, 7X10", ADH
Mfr # 1800S
Zoro # G8890347
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Firearms Allowed, Pursuant to A.R.S. 4-229
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 1800S
- Zoro # G8890347
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Arizona Concealed Carry Sign |
Legend | No Firearms Allowed, Pursuant to A.R.S. 4-229 |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Symbol and Text |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Double-Sided | No |
Sign Legend Color | Black, Red |
Sign Legend Text Color | Black, Red |
Description
Arizona Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend No Firearms Allowed, Pursuant to A.R.S. 4-229, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Lg 30Inblue Jkt W/Lth Slvs (9230L)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 L)
- PROFLEX BY ERGODYNE Wrist Support, Right, L, Black (4010)
- ZORO SELECT Wide Load Banner, 18 in Height, 84 in Width (67499)
- ZING DANGER Sign, Keep Out, 7X10", Adhesive (1106S)
- ZING Illinois Concealed Carry Sign, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735S)
- ZING NOTICE Sign, Video Surveillance, 7X10", Sign Background Color: White (1143A)
- ZING Nebraska Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2804A)
- ZING Sign, Notice No Food or Drink, 10x14", PL (2991)
- ZING Sign, Notice Knock Before Enter, 10x14", AL (20066A)
- NMC Do Not Enter Sign, S56R (S56R)
- Zing Signs