Shop All Sign Holders
Zing
Sign Base Weight, Portable, Base 22" W
Mfr # 7440
Zoro # G6551008
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22 in
- Material Rubber
- Height 10 in
- Color Black
- Green Environmental Attribute Product Contains a Minimum of 100% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7440
- Zoro # G6551008
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 22 in |
Height | 10 in |
Sign Base Height | 10 in |
Diameter | 23 in |
Sign Base Length | 22 in |
Sign Base Width | 22 in |
Length | 22 in |
Description
Sign Base Weight, Sign and Post Accessory Type Sign Base Weight, Black, Rubber, Height 10 in, Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Mirror Antifog Coating (10078371118744)
- MUCK BOOT CO 7 Men's Black (CHS-000A/7)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, L (0319RGLDLAR)
- TAPCO Sign Mounting Hardware (373-00693)
- ZING Sign Base, Portable, Base 18" W (7588BK)
- ZING Sign Base, Portable, Base 18" W (7447)
- ZING Sign Base, Portable, Base 18" W (7587BK)
- AZAR DISPLAYS 8.5"W x 11"H Double-Foot w/ Attached Business Card Pocket, PK10 (252040)
- AZAR DISPLAYS 8.5"W x 11"H Top-Load Two Sided Sign Holder, PK10 (142715)
- AZAR DISPLAYS 8.5"W x 2.5"H Angled Sign Holder, PK10 (112760)
- MONTOUR LINE Sign 22 x 28 in. H Satin Brass, WET FLOOR PLEASE BE CAREFUL (FS200-2228-H-SB-WETFLRDBL)
- Zing Signs