Shop All Sign Holders
Zing
Sign Base, Portable, Base 22" W
Mfr # 7590BK
Zoro # G6522411
product price: $254.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$254.99
Free 30-Day Returns
Key Features
- Sign Base Height 60 in
- Sign Base Color Black
- Sign Base Length 22 in
- Sign Base Material LDPE
- Sign Base Type Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7590BK
- Zoro # G6522411
- Country of Origin United States
- Category Sign Holders
Dimensions
Sign Base Height | 60 in |
Sign Base Length | 22 in |
Sign Base Width | 22 in |
Diameter | 24 in |
Overall Height | 120 in |
Sign Post Length | 60 in |
Compatible Sign Post Size | 2 in |
Max. Sign Size/Capacity | 24 in x 24 in |
Sign Post Diameter | 2 in |
Mounting Hole Dia. | 0.3125 in |
Sign Post Width | 2 in |
Length of Post Punched | 2 ft |
Sign Base Diameter | 24 in |
Sign Post Depth | 2 in |
Description
Sign Base with Post, Includes Post Yes, Sign Post Style Square, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Black, Sign Post lb./ft. 0.4 lb/ft, Wall Thickness 7 ga (0.1875 in)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR (ULD-C5-05-XL)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 5 ft Rolled Rubber Flooring - Black (03-205-W100)
- MIRION TECHNOLOGIES Caution Radioactive Materials Sign, 10x7 (140033)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Hardboard, 18" dia. (PLX1218)
- ZING Sign Base Weight, Portable, Base 22" W (7440)
- ZING Sign Base, Portable, Base 18" W (7447)
- ZING Sign Base, Portable, Base 18" W (7588BK)
- ZING Sign Base, Portable, Base 18" W (7587BK)
- AZAR DISPLAYS Two-Sided AcrylicSign Holder W/ Suction Cup Grippers 11" X 8.5", PK10 (106689)
- AZAR DISPLAYS 17"W x 11"H Sign w/ Adhesive Tape, PK10 (122037)
- DEFLECTO Slanted Standup Sign Holder, Insert 8-1/2"x11", Black (DEF69775)
- Zing Sign Holders