Shop All Sign Holders
Zing
Sign Base, Portable, Base 22" W
Mfr # 7589BK
Zoro # G6524959
product price: $221.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$221.99
Free 30-Day Returns
Key Features
- Sign Base Installation Portable
- Sign Base Type Portable
- Sign Base Design Fillable
- Wheeled Yes
- Sign Base Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7589BK
- Zoro # G6524959
- Country of Origin United States
- Category Sign Holders
Dimensions
Sign Base Height | 60 in |
Diameter | 24 in |
Sign Base Length | 22 in |
Sign Base Width | 22 in |
Overall Height | 108 in |
Sign Post Depth | 2 in |
Max. Sign Size/Capacity | 24 in x 24 in |
Mounting Hole Dia. | 0.3125 in |
Sign Post Width | 2 in |
Length of Post Punched | 2 ft |
Sign Post Length | 48 in |
Sign Post Diameter | 2 in |
Compatible Sign Post Size | 2 in |
Sign Base Diameter | 24 in |
Description
Sign Base with Post, Includes Post Yes, Sign Post Style Square, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Black, Sign Post lb./ft. 0.4 lb/ft, Wall Thickness 7 ga (0.1875 in)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, Natural, 24 W x 36 L (102642436BNB)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- PIG WashBlocker Hi-VisBarrier Dike, 1-1/4 In (PLR500)
- SAFEWAZE Fall Protection Kit, Size: 2XL (FS133-2X)
- ZING Sign Base, Portable, Base 18" W (7587BK)
- ZING Sign Base, Portable, Base 18" W (7588BK)
- ZING Sign Base Weight, Portable, Base 22" W (7440)
- ZING Sign Base, Portable, Base 18" W (7447)
- MONTOUR LINE Stanchion Post Top Sign Frame 11 x 14 in. V Black Steel (HDSF-1114-V-BK)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 17" X 11", PK2 (109908)
- ZORO SELECT Sign Holder, Ped, 8-1/2x11, Metal, Chrome (UVPSH81)
- Zing Sign Holders