Shop All Sign Holders
Zing
Sign Base, Portable, Base 18" W
Mfr # 7587BK
Zoro # G6555287
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Weight 25 lb
- Sign Base Design Fillable
- Sign Base Shape Round
- Fillable Yes
- Sign Compatibility Round, Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7587BK
- Zoro # G6555287
- Country of Origin United States
- Category Sign Holders
Dimensions
Sign Base Width | 18 in |
Diameter | 18 in |
Sign Base Length | 18 in |
Sign Base Height | 48 in |
Overall Height | 96 in |
Sign Post Depth | 2 in |
Max. Sign Size/Capacity | 24 in x 24 in |
Sign Post Length | 48 in |
Compatible Sign Post Size | 2 in |
Sign Post Width | 2 in |
Length of Post Punched | 2 ft |
Sign Base Diameter | 18 in |
Sign Post Diameter | 2 in |
Mounting Hole Dia. | 0.3125 in |
Description
Sign Base with Post, Includes Post Yes, Sign Post Style Square, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Black, Sign Post lb./ft. 0.4 lb/ft, Wall Thickness 7 ga (0.1875 in)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100518)
- PIP Gloves, Seamless, Knit, A3, XS, PK12 (07-KA744/XS)
- NEVS Pickle Loaf Label 1/2" x 1-1/2" (DIET-548)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Black / White (VST-321-BLACK/WHITE)
- ZING Sign Base Weight, Portable, Base 22" W (7440)
- ZING Sign Base, Portable, Base 18" W (7588BK)
- ZING Sign Base, Portable, Base 18" W (7447)
- AZAR DISPLAYS 9"W x 12"H Double-Foot Two Sided Sign Holder, PK10 (152712)
- AZAR DISPLAYS Two-Sided Acrylic Sign Holder W/ Pegboard Grippers 11"W x 8.5"H, PK10 (103315)
- MONTOUR LINE Sign 22 x 28 in. V Satin Brass, WET FLOOR PLEASE BE CAREFUL (FS200-2228-V-SB-WETFLRDBL)
- AZAR DISPLAYS 3"W x 2"H Angled Sign Holder, PK10 (112742)
- Zing Signs