Shop All Sign Holders
Zing
Sign Base, Portable, Base 18" W
Mfr # 7447
Zoro # G6571177
product price: $335.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$335.99
Free 30-Day Returns
Key Features
- Sign Base Material Rubber
- Sign Base Shape Round
- Green Environmental Attribute Product Contains a Minimum of 100% Post-Consumer Recycled Content
- Fillable No
- Sign Post Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7447
- Zoro # G6571177
- Country of Origin United States
- Category Sign Holders
Dimensions
Sign Base Length | 18 in |
Diameter | 18 in |
Sign Base Width | 18 in |
Sign Base Height | 75 in |
Overall Height | 135 in |
Sign Post Length | 60 in |
Compatible Sign Post Size | 1 3/4 in x 1 3/4 in |
Sign Base Diameter | 18 in |
Sign Post Width | 1 3/4 in |
Mounting Hole Dia. | 0.375 in |
Sign Post Depth | 1 3/4 in |
Length of Post Punched | Full Length |
Max. Sign Size/Capacity | 24 in x 24 in |
Description
Sign Base with Post, Includes Post Yes, Sign Post Style Round, Breakaway Feature No, Sign Post Material Plastic, Sign Post Color Natural, Sign Post Finish Galvanized, Sign Post lb./ft. 1.5 lb/ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (19957)
- SAFETY OPTICAL SERVICE SOS Combo Safepack, Universal Side, PK20 (CP-5226)
- TAPCO Sign Mounting Brackets, Aluminum, PR (037-00012B)
- MOLDEX MOLDEX 2310 N99 Particulate Welding Respirator (2310 N99)
- ZING Sign Base, Portable, Base 18" W (7588BK)
- ZING Sign Base Weight, Portable, Base 22" W (7440)
- ZING Sign Base, Portable, Base 18" W (7587BK)
- AZAR DISPLAYS 5.5"W x 8.5"H Top-Load Two Sided Sign Holder, PK10 (142711)
- DURABLE OFFICE PRODUCTS Click Sign, 6-3/4"x5/8"x3", Graphite (DBL497637)
- UNITED VISUAL PRODUCTS Sign Holder, Pedestal, 22x28, Alum, Black (UVE58113-black)
- AZAR DISPLAYS 6"W x 3"H Two-Sided Nameplate, PK10 (192804)
- Zing Signs