Shop All Sign Holders
Zing
Sign Base Mover, Portable, Base 12" W
Mfr # 7441
Zoro # G6531572
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Material Steel
- Height 10 in
- Color Black
- Sign Base Type Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7441
- Zoro # G6531572
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 12 in |
Height | 10 in |
Sign Base Width | 12 in |
Sign Base Height | 10 in |
Sign Base Length | 14 in |
Length | 14 in |
Description
Sign Base Mover, Sign and Post Accessory Type Sign Base Mover, Black, Steel, Height 10 in, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-7-PK (WM-7-PK)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +2.5 Diopters, Black Frame, Unisex, 1 Pair (19891)
- ZORO SELECT Plastic Chain, 1-1/2In x 200 ft., Red (30105)
- ZORO SELECT Fire Hose, 1in.x50 ft., NPSH, Yellow, 300psi (45DV11)
- ZING Sign Base Weight, Portable, Base 22" W (7440)
- ZING Sign Base, Portable, Base 18" W (7447)
- ZING Sign Base, Portable, Base 18" W (7588BK)
- ZING Sign Base, Portable, Base 18" W (7587BK)
- MONTOUR LINE Sign 8.5 x 11 in. H Pol. Brass, PLS WAIT HERE FOR THE NEXT AVL CASHIER (FS200-8511-H-PB-PLSWAITCASH)
- AZAR DISPLAYS 5" x 7" Vertical/Horizontal Acrylic Block Frame (104434)
- MONTOUR LINE Post and Rope Stanchion Sign Frame 8.5 x 11 in. V Satin St Steel (HDSF-8511-V-SS-PR)
- Zing Sign Holders