Shop All Sign Holders
Zing
Sign Base, Black, Rubber
Mfr # 7425
Zoro # G6525701
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Base Design Solid
- Fillable No
- Sign Base Shape Cone
- Sign Base Width 18 in
- Sign Base Type Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7425
- Zoro # G6525701
- Country of Origin United States
- Category Sign Holders
Dimensions
Sign Base Width | 18 in |
Diameter | 18 in |
Sign Base Length | 18 in |
Sign Base Height | 14 in |
Sign Base Peg Diameter | 1 3/4 in |
Mounting Hole Thread Size | 3/8 in |
Compatible Sign Post Size | 1 3/4 in |
Sign Base Peg Depth | 6 in |
Sign Base Peg Width | 1 3/4 in |
Sign Base Diameter | 18 in |
Description
Sign Base, Sign Base Type Portable, Cone, Rubber, Base Weight 72 lb, Fillable Sign Base No, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/4in H, Gothic, Steel (06092)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, 3XL (P23122)
- 3M E-A-Rsoft Disposable Uncorded Ear Plugs, Medium, Yellow Neons, Bullet Shape, NRR 33 dB, 200 Pairs (312-1250)
- LYLE Road Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-1D-30HA)
- ZING Sign Base, Portable, Base 18" W (7447)
- ZING Sign Base Weight, Portable, Base 22" W (7440)
- ZING Sign Base, Portable, Base 18" W (7587BK)
- ZING Sign Base, Portable, Base 18" W (7588BK)
- AZAR DISPLAYS 5" x 7" Vertical/Horizontal W/ T-strip Holder, PK10 (102722)
- AZAR DISPLAYS 11"W x 7"H Wall U-Frame w/ Holes, PK10 (162717)
- ACCUFORM Placard Holder, Aluminum (MPL910)
- Zing Sign Holders