Shop All Parking Signs
Zing
Sign, Arrow Pictogram, 6X12", EGP
Mfr # 2288
Zoro # G8888883
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Arrow Pictogram
- Width 12"
- Height 6"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2288
- Zoro # G8888883
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 6" |
Details
Item | Parking Sign |
Legend | Arrow Pictogram |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | No Text |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Standards | LEED, MUTCD |
Symbol | Arrow |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Symbol |
Description
Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Printed Language No Text, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY SI Straight Jacket Matte Black w/ Grey (11-013)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (i12040)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, NOTICE Electrical Room Sign, Landscape (OS-NS-P-710-L-15568)
- ANSELL HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-8, 1-Pair - Pkg Qty 12 (205571)
- ZING Parking Sign, 12" W, 6" H, No Text, Aluminum (2359)
- ZING Handicap Parking Sign, Missouri, 18X12, 2692 (2692)
- ZING Parking Sign, 12" W, 18" H, English, Aluminum (2202)
- ZING Handicap Parking Sign, 18X12", HIP, 2366 (2366)
- ZING Handicap Parking Sign, Massachusetts (2690)
- ZING Handicap Parking Sign, Washington, 18X12 (2706)
- SIGNMISSION Designer Series-Private Property No Parking Or Trespassing With Symbols, 24" x 18", TG-1824-9916 (A-DES-TG-1824-9916)
- Zing Parking Signs