Shop All Security & Access Signs
Zing
Sign, All Weapons Prohibited, 7X10"
Mfr # 1825
Zoro # G8429333
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend All Weapons Including Concealed Firearms are Prohibited On These Premises
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1825
- Zoro # G8429333
- UPC # 00611105903303
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Concealed Carry Sign |
Legend | All Weapons Including Concealed Firearms are Prohibited On These Premises |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Symbol and Text |
Double-Sided | No |
Sign Legend Color | Black, Red |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Text Color | Black, Red |
Description
Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend All Weapons Including Concealed Firearms are Prohibited On These Premises, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGO MAXX Tricot Red Flag 18x18 w/ 24in Dowel (122-10004)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 6 - Blue Board / Black Shadows With Broom (HSB-V6-BLUE-KIT)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XS, 1 PR (2070-XS (6))
- BRADY Forklift(TM) Tag Insert 5 3/4 in H, English (FLT-ETSI51)
- ZING Sign, Firearms Prohibited, 10X14", Plastic (2826)
- ZING Concealed Carry Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, 2814 (2814)
- ZING NOTICE Sign, Video Surveillance, 7X10", Sign Background Color: White (1143A)
- ZING Sign, Private Property No Trespass, 18X12" (2275)
- ZING Window Decal, All Weapons Prohibited, PK2 (1822D)
- ZING DANGER Sign, Construction Area Keep Out, Width: 14" (2112A)
- NATIONAL MARKER CO Security Notice Plastic - Private Property No Trespassing Bilingual (ESSN26RC)
- Zing Signs