Shop All Identification Labels
Zing
Security Window Decals, 7H x 5W, PK2, 2764
Mfr # 2764
Zoro # G7489246
original price:
$8.45
10% off
new price: $7.59
/pk 2, $3.80/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material polystyrene
- Width 5 in
- Height 7 in
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2764
- Zoro # G7489246
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 1/40 in |
Sign Legend Character Height | 7/8 in |
Description
Security Window Decals, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms or Weapons Allowed On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG TIME PRODUCTS XL Mens Blizzard Glove (98623-23)
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474Z13 (474Z13)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Industrial Red-Roll (INR.0360.R)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (4568)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2716 (2716)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2712 (2712)
- ZING Security Labels, 7 in H, English (2765)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2714 (2714)
- ZING Recycle Label, 14" Height, 10" English, 2041S (2041S)
- NMC Danger Nip Point Label, Pk5 (D416AP)
- ACCUFORM Hard Hat Label, Blue, Black/White (LHTL608)
- Zing Identification Labels