Shop All Security & Access Signs
Zing
Security Sign, 7 in Height, 12 in Width, Plastic, V-Shape Projection, English
Mfr # 2576
Zoro # G4958073
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Authorized Personnel Only Do Not Enter
- Width 12 in
- Height 7 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2576
- Zoro # G4958073
- UPC # 611105910431
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 12 in |
Height | 7 in |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 1 1/8 in |
Description
Security Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only Do Not Enter, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 5005PF, Disposable Hand Protection Gloves, 5 mil Palm, Latex, Powder-Free, L, 100 PK, Natural (5005PFL)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1509)
- CONDOR Driver Gloves, M, Cream, PR (20GZ19)
- KISHIGO M, Lime, Class 2, All Mesh Contrast Vest (1195-M)
- ZING Window Decal, All Weapons Prohibited, PK2 (1822D)
- ZING DANGER Sign, Construction Area Keep Out, Width: 14" (2112A)
- ZING Sign, Firearms Prohibited, 10X14", Plastic (2826)
- ZING NOTICE Sign, Video Surveillance, 7X10" (1143S)
- ZING Sign, All Weapons Prohibited, 7X10", AL (1825A)
- ZING Sign, Notice No Cell Phone, 14x10", PL (20068)
- LYLE Safety Sign, Sfety Training, Caution, 14inW (U4-1662-RD_14X10)
- Zing Signs