Shop All Security & Access Signs
Zing
Security Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English
Mfr # 2738
Zoro # G8889540
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend The Use of Cameras Or Video Equipment Is Prohibited
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2738
- Zoro # G8889540
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Security Sign |
Legend | The Use of Cameras Or Video Equipment Is Prohibited |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Black |
Glow-in-the-Dark | No |
UV Resistant | No |
Double-Sided | No |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | LEED Accreditation |
Sign Legend Color | White |
Green Certification or Other Recognition | UL Environment Claims Validated |
Legend Style | Symbol and Text |
Sign Legend Text Color | White |
Description
Security Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend The Use Of Cameras Or Video Equipment Is Prohibited, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, 1inH x 1inW, PK100 (41822)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-M)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size L (9) (99-9-300-9)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- ZING Sign, Notice No Food or Drink, 10x14", PL (2991)
- ZING NOTICE Sign, Video Surveillance, 7X10", Sign Background Color: White (1143A)
- ZING Window Decal, All Weapons Prohibited, PK2 (1822D)
- ZING NOTICE Sign, Video Surveillance, 7X10" (1143S)
- ZING Danger Sign, 10" Height, 14 in Width, Plastic, Rectangle, English (2112)
- ZING Sign, Notice Knock Before Enter, 10x14", AL (20066A)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Private Prop - P P N T2 (A-1218 Private Prop - P P N T2)
- Zing Security & Access Signs