Shop All Identification Labels
Zing
Security Labels, 5 In H x 7 In W, PK2, 2761
Mfr # 2761
Zoro # G7525874
product price: $5.95
/pk 2, $2.98/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material polystyrene
- Width 7 in
- Height 5 in
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2761
- Zoro # G7525874
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/40 in |
Sign Legend Character Height | 7/8 in |
Description
Security Labels, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Professional Safety Glasses, Full-Frame, Indoor/Outdoor Lens (60537)
- ENCON Gravity-Fed Portable Eye Wash Station 20" L x 9.5" W x 26" H (PLS724)
- CATERPILLAR CAT Men's Indoor/Outdoor Palm Work Gloves Black L 1 pair (CAT017400L)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-855-WT)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2712 (2712)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2716 (2716)
- ZING Security Labels, 7 in H, English (2765)
- ZING Recycle Label, 14" Height, 10" English, 2041S (2041S)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2714 (2714)
- LABELMASTER Flammable Liquid Label, UN1139, PK500 (HSN4500ET)
- NMC Symbol Epirb Imo Label, IMO216P (IMO216P)
- Zing Identification Labels