Shop All Identification Labels
Zing
Security Labels, 4 In H x 4 In W, PK2
Mfr # 2771
Zoro # G7454587
product price: $5.95
/pk 2, $2.98/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material polystyrene
- Width 4 in
- Height 4 in
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2771
- Zoro # G7454587
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 4 in |
Depth | 1/40 in |
Sign Legend Character Height | 5/8 in |
Description
Security Labels, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend 24 Hr Video Surveillance, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD LP OktoLock(R), Clip, Yellow (OK0203YW)
- ZING Plug Lockout, Red, 9/16" Shackle dia. (7105)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Green (91425)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86428)
- ZING Recycle Label, 14" Height, 10" English, 2041S (2041S)
- ZING Security Labels, 7 in H, English (2765)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2716 (2716)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2714 (2714)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2712 (2712)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk100 (DL174PR100)
- SMEAD Label, Bccrn, Endtab, ""7"", Pe Pk (SMD67377)
- Zing Safety Labels