Shop All Right-To-Know & SDS Signs
Zing
SDS Sign, STATION, Projecting, Plastic
Mfr # 6055
Zoro # G8889881
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend SDS Station
- Width 20 in
- Height 7 1/2 in
- Sign Material Plastic
- Sign Mounting Style With Mounting Holes, 3-Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 6055
- Zoro # G8889881
- UPC # 00768155809045
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 20 in |
Height | 7 1/2 in |
Details
Item | High Visibility Safety Sign |
Legend | SDS Station |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, 3-Sided |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.250 in |
Standards | HazCom 2012 (GHS) |
Double-Sided | Yes |
Legend Style | Text |
Description
High Visibility Safety Sign, Sign Subject Matter SDS or Right to Know, Height 7 1/2 in, Width 20 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, 3-Sided, Legend SDS Station, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT HOODED ZIP SWEATSHIRT BLOCK TALL 3X (K122-BLK 3XL TLL)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/2"W, Black on White (TZES231)
- JUSTRITE Aerosolv Repair Kit Aeroprene Gasket (DRM987-VTG)
- HONEYWELL MILLER Descent Device Unit (8113/)
- ZING SDS Sign, 7.5X20 in, Projecting, Plastic (6051)
- ZING SDS Sign, Station , Projecting L-shape (6054)
- ZING SDS Sign, 7 X 12", Projects 5", Plastic (6049)
- ZING High Visibility Safety Sign, 12 in Height, 9 in Width, Plastic, English (6056)
- NMC Right-To-Know Rack With Binder - Bilingual (RTK66BI)
- NMC Right-To-Know Center 2 Racks (RTK83)
- BRADY NFPA Sign, 14 in Height, 10 in Width, Rectangle (78786)
- Zing Right-To-Know & SDS Signs