Shop All Right-To-Know & SDS Signs
Zing
SDS Sign, Station , Projecting L-shape
Mfr # 6054
Zoro # G8434102
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Height 7 in
- Sign Shape L-Shaped
- Sign Material Plastic
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 6054
- Zoro # G8434102
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 7 in |
Height | 7 in |
Details
Item | High Visibility Safety Sign |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.125 in |
Legend | SDS Station |
Glow In The Dark | No |
Sign Legend | SDS Station |
Product Type | High Visibility Safety Sign |
Standards | HazCom 2012 (GHS) |
Legend Style | Text |
Description
High Visibility Safety Sign, L-Shaped, English, Sign Legend SDS Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, 2XL, 100 PK, Black (ND6020)
- MSA SAFETY Tubing, 50 ft. (10153105)
- FIRST AID ONLY Fire Blanket and Bag (21-650)
- OK-1 Back Support, Open Mesh, Black, XL (OK-250SXL)
- ZING SDS Sign, 7.5X20 in, Projecting, Plastic (6051)
- ZING High Visibility Safety Sign, 12 in Height, 9 in Width, Plastic, English (6056)
- ZING SDS Sign, 7 X 12", Projects 5", Plastic (6049)
- JJ KELLER SDS Information Here, 7" x 10", Vinyl (8001272)
- BRADY Label, 2 in Height, 2 in Width (53061)
- LYLE Msds Information Sign, 10inx8in, Aluminum (LCDF-0003-NA_8x10)
- BRADY NFPA Sign, 5in. H x 5in. W, PK5 (52177)
- Zing Signs