Shop All Right-To-Know & SDS Signs
Zing
SDS Sign, Projecting L-shape, 7X7
Mfr # 6050
Zoro # G8434087
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend SDS
- Width 7 in
- Height 7 in
- Sign Shape L-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 6050
- Zoro # G8434087
- UPC # 00611105912091
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 7 in |
Height | 7 in |
Details
Item | High Visibility Safety Sign |
Legend | SDS |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.125 in |
Standards | HazCom 2012 (GHS) |
Legend Style | Text |
Description
High Visibility Safety Sign, Sign Subject Matter SDS or Right to Know, Height 7 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Surface, Legend SDS, Printed Language English, Sign Shape L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Grommet Apron, Yellow, 45 In. L, PK100 (45404)
- HONEYWELL Uvex Hypershock Safety Glasses with Clear Anti-Fog Lens and Frame (S2970HS)
- GUARDIAN EQUIPMENT Valve, ball, Drain Pan, 1, Assy (AP600-355-FC20)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (88-392)
- ZING SDS Sign, 7.5X20 in, Projecting, Plastic (6051)
- ZING High Visibility Safety Sign, 12 in Height, 9 in Width, Plastic, English (6056)
- ZING SDS Sign, 7 X 12", Projects 5", Plastic (6049)
- ZING SDS Sign, Station , Projecting L-shape (6054)
- ACCUFORM Safety Data Sheets Safety Sign, 14 in Height, 10 in Width, Rectangle (MCHM517VP)
- GEMPLERS Msds Binder, English, 1-1/2 In. Ring Size (2023P IND BAGGED)
- BRADY Label, 3/4 in Height, 3/4 in Width (58530)
- Zing Signs