Shop All Right-To-Know & SDS Signs
Zing
SDS Sign, 12X9 in, Projecting, Plastic
Mfr # 6052
Zoro # G8434069
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend SDS
- Width 9 in
- Height 12 in
- Sign Material Plastic
- Sign Mounting Style With Mounting Holes, 3-Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 6052
- Zoro # G8434069
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 9 in |
Height | 12 in |
Details
Item | High Visibility Safety Sign |
Legend | SDS |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, 3-Sided |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.250 in |
Double-Sided | Yes |
Standards | HazCom 2012 (GHS) |
Legend Style | Text |
Description
High Visibility Safety Sign, Sign Subject Matter SDS or Right to Know, Height 12 in, Width 9 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, 3-Sided, Legend SDS, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 1 Electrical Glove, Size 11, PR (147-1-14/11)
- TALON TRAX Knee Boots, Size 14, 15" H, Black, Plain, PR (21DL04)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (62-401)
- HAWS Valve Repair Kit For Sp248 (VRKSP248)
- ZING SDS Sign, 7 X 12", Projects 5", Plastic (6049)
- ZING SDS Sign, Station , Projecting L-shape (6054)
- ZING High Visibility Safety Sign, 12 in Height, 9 in Width, Plastic, English (6056)
- ZING SDS Sign, 7.5X20 in, Projecting, Plastic (6051)
- ACCUFORM 0.1 Height, 4.2 Width, Self-Adhesive Polyester (NAP1510P)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48868)
- BETTER BILT PRODUCTS Wall Rack, Height 9 In., Yellow (2024)
- Zing Right-To-Know & SDS Signs