Shop All Traffic Signs
Zing
Safety Sign, 7 in Height, 12 in Width, Plastic, V-Shape Projection, English
Mfr # 2586
Zoro # G4915662
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Check Mirror For Traffic Before Proceeding
- Width 12 in
- Height 7 in
- Sign Shape V-Shape Projection
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2586
- Zoro # G4915662
- UPC # 611105910479
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 7 in |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 1 1/8 in |
Description
Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Check Mirror For Traffic Before Proceeding, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Bronze, 18 W x 30 L (100031830NP)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1150-RD_10X7 (U5-1150-RD_10X7)
- ANNIN FLAGMAKERS Parade Gloves, White, XL, PR (450310)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40253)
- BRADY Brady Speed Limit 15, HIP Reflective Speed Limit Sign, Aluminum, 18inW x 24inH (94212)
- LYLE Dead End Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-5322-EG_12x18 (T1-5322-EG_12x18)
- SIGNMISSION Speed Regulation Speed Limit 5 Mph Heavy-Gauge Aluminum Architectural Sign, 18" x 18", G-1818-22876 (A-DES-G-1818-22876)
- LYLE Speed Limit 35 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-5025-EG_18x24 (T1-5025-EG_18x24)
- BRADY Traffic Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 129493 (129493)
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, No Text, 669-C/48-EMO-RS (669-C/48-EMO-RS)
- NMC Sidewalk Closed Sign, TM302J (TM302J)
- Zing Traffic Signs