Shop All Facility Signs
Zing
Safety Shower Sign, 7" Height, 12" Width, Plastic, V-Shaped, English
Mfr # 2528
Zoro # G8431801
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Safety Shower
- Width 12"
- Height 7"
- Sign Shape V-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2528
- Zoro # G8431801
- UPC # 00611105910813
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12" |
Height | 7" |
Details
Item | Safety Shower Sign |
Legend | Safety Shower |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, V-Shaped |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125" |
Standards | LEED Accreditation |
Includes | Adhesive Mounting Pads |
Double-Sided | Yes |
Sign Legend Color | Green |
Green Certification or Other Recognition | UL Environment Claims Validated |
Legend Style | Text |
Sign Legend Text Color | Green |
Description
Safety Shower Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 12 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Legend Safety Shower, Printed Language English, Sign Shape V-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7GM)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (395XLCTA)
- NEVS Dymo Prescription Label 2-1/8" x 1" White (MPW-0013)
- STRANCO Die-Cut Reflective Letter Label, G (DWR-SINGLE-8-G)
- ZING Recycle Label, PK5 (1041S)
- ZING Spill Response Sign, V-Shape, Plastic, 2530 (2530)
- ZING Eye Wash Sign, 11" Height, 8" Width, Plastic, L-Shaped, English, Spanish (2617)
- ZING Spill Station Sign, V-Shape, Plastic, 2604 (2604)
- ZING First Aid Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2620)
- ZING Sign, Bilingual, Danger Do Not Drink, PL, 20033 (20033)
- NMC Women 3-View Sign, VS16R (VS16R)
- Zing Signs