Shop All Facility Signs
Zing
Safety Shower Sign, 10 in Height, 10 in Width, Plastic, English
Mfr # 2641
Zoro # G4917123
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Safety Shower
- Width 10 in
- Height 10 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2641
- Zoro # G4917123
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 10 in |
Depth | 13/200 in |
Sign Legend Character Height | 1 5/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Safety Shower Sign, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shower, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113010)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (RP219AF)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-730-5PK (HWL-535-730-5PK)
- PEAKWORKS Drop-In Anchors - Temporary (V8222120)
- ZING First Aid Sign, V-Shape, Plastic, Height: 7", 2522 (2522)
- ZING Restroom Sign, Men V-Shape, Plastic, 2532 (2532)
- ZING Emergency Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2542)
- ZING First Aid Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2520)
- ZING Sign, Emergency Shut Off, 7X10", Aluminum, 1897A (1897A)
- ZING First Aid Sign, L-Shape, Plastic, 2523 (2523)
- SIGNMISSION Emergency Stop Switch Pull To Activate OSHA Notice Sign, Vinyl Decal, 5in W x 3.5in L, 2PK (OS-2PACK-NS-D-35-L-11923)
- Zing Facility Signs