Zing

Safety Poster, Lockout Tagout, 18inHx24inW


product price: $16.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Language English
  • Legend Lockout Tagout
  • Material Plastic
  • Height 18 in
  • Width 24 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 18 in
Width 24 in

Description

Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Lockout Tagout, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 24 in, Height 18 in, Thickness 0.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.