Shop All Safety Banners and Posters
Zing
Safety Poster, 22 x 16In, Flu Prevention
Mfr # 5011
Zoro # G1616991
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Plastic
- Height 22 in
- Width 16 in
- Legend Style Symbol and Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 5011
- Zoro # G1616991
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 16 in |
Description
Flu Poster, Shape Horizontal Rectangle, Safety Banner Legend Health- Alert - Flu Prevention, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 16 in, Height 22 in, Thickness 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Hy-ko EE-3 10 in. X 12 in. Vinyl Glow In The Dark Exit Sign - Pack of 10 (EE-3)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest, TB Legs, 2X (020-1233)
- CARHARTT WRKPNTS DUNGAREE 33 32 MDNGHT (B11-MDT 33 32)
- INCOM Message Floor Tape, FIRE AISLE CLEAR (WTP105)
- ZING Safety Poster, Lockout Tagout, 18inHx24inW (6065)
- ZING Environmental Awareness Poster, 22 x 16In (5007)
- SIGNMISSION Safety Takes All of Us Banner Concession Stand Food Truck Single Sided, 96" H, B-96-30147 (B-96-30147)
- NMC Read The Warning On The Wall Banner (BT29)
- ACCUFORM 17 in Height, 22 in Width, English (SP124482L)
- SAFETYPOSTER.COM Safety Poster, Safety Awareness Is A, ENG (P0081)
- 5S SUPPLIES 8 Wastes of Lean Poster 24in X 32in (POSTER-8WL-V1)
- Zing Signs