Shop All Right-To-Know & SDS Signs
Zing
Right To Know Sign, V-Shape, Plastic
Mfr # 2526
Zoro # G2406963
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Right To Know Info
- Width 12 in
- Height 7 in
- Sign Shape V-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2526
- Zoro # G2406963
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 12 in |
Height | 7 in |
Details
Item | RTK Sign |
Legend | Right To Know Info |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | V-Shaped, With Mounting Holes |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.125 in |
Includes | Adhesive Mounting Pads |
Standards | LEED Accreditation |
Double-Sided | Yes |
Legend Style | Symbol and Text |
Glow In The Dark | No |
Sign Legend | Right To Know Info |
Product Type | RTK Sign |
Description
RTK Sign, V-Shaped, English, Sign Legend Right To Know Info
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Convex Mirror, Hard Board Back, 18in Dia (SCVI-18T-CLIP)
- FALLTECH Carabiner, Double-Locking Gate, 4 in Length, Steel, Bronze (8450)
- MACURCO Gas Detector, NH3, 0 to 100 ppm (TX-6-AM)
- NMC Caution Keep Gate Closed Sign, C534PB (C534PB)
- ZING High Visibility Safety Sign, 12 in Height, 9 in Width, Plastic, English (6056)
- ZING SDS Sign, Station , Projecting L-shape (6054)
- ZING SDS Sign, 7.5X20 in, Projecting, Plastic (6051)
- ZING SDS Sign, 7 X 12", Projects 5", Plastic (6049)
- NMC Right-To-Know Center 2 Racks Without Binder (RTK85)
- GEMPLERS Msds Binder, English, 2-1/2 In. Ring Size (2024P IND BAGGED)
- LYLE Msds Info Notice Sign, 7x10in, Plastic (LCU5-0017-NP_10X7)
- Zing Right-To-Know & SDS Signs