Shop All Right-To-Know & SDS Signs
Zing
Right To Know Sign, L-Shape, Plastic
Mfr # 2527
Zoro # G8889209
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Right To Know Info
- Width 7 in
- Height 7 in
- Sign Shape L-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2527
- Zoro # G8889209
- UPC # 00611105911315
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 7 in |
Height | 7 in |
Depth | 13/200 in |
Sign Legend Character Height | 5/8 in |
Mounting Hole Dia. | 0.125 in |
Description
RTK Sign, Sign Subject Matter SDS or Right to Know, Height 7 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend Right To Know Info, Printed Language English, Sign Shape L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Smoke Scratch-Resistant (14479)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Black (FP-N-200-XL-BLK-4.5)
- ALLEGRO INDUSTRIES Disposable Hairnet, 990102 (9901-02)
- RINGERS GLOVES Gloves 045-12 R-5 Cut Level-5 Gloves, XXL (045-12)
- ZING High Visibility Safety Sign, 12 in Height, 9 in Width, Plastic, English (6056)
- ZING SDS Sign, 7.5X20 in, Projecting, Plastic (6051)
- ZING SDS Sign, 7 X 12", Projects 5", Plastic (6049)
- ZING SDS Sign, Station , Projecting L-shape (6054)
- LYLE Msds Info Notice Sign, 7x10in, Plastic (LCU5-0017-NP_10X7)
- BRADY Clipboard, 10 in Height, 7 in Width, Rectangle (36672LS)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48891)
- Zing Signs