Shop All Facility Signs
Zing
Restroom Sign, Women L-Shape, Plastic, 2549
Mfr # 2549
Zoro # G8889303
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Women
- Width 7 in
- Height 7 in
- Sign Shape L-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2549
- Zoro # G8889303
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 7 in |
Details
Item | Restroom Sign |
Legend | Women |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | L-Shaped, With Mounting Holes |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125 in |
Legend Style | Symbol and Text |
Includes | Adhesive Mounting Pads |
Green Certification or Other Recognition | UL Environment Claims Validated |
Standards | LEED |
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 7 in, Width 7 in, Sign Material Plastic, Sign Mounting Style L-Shaped, With Mounting Holes, Legend Women, Printed Language English, Sign Shape L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, Yellow (KIT-71100A-Y)
- ESS Rplmt Lens, Striketeam, Clear (740-0192)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, Thumbhole, 18 in Length, Green, Knit Cuff (9318K7T)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA61AP (DGA61AP)
- ZING Spill Station Sign, V-Shape, Plastic, 2604 (2604)
- ZING First Aid Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2620)
- ZING Lean Sign, Lean At Work Improvement, 14X10, 2186 (2186)
- ZING Recycle Label, PK5 (1041S)
- ZING Caution Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2590)
- ZING Restroom Sign, Men V-Shape, Plastic, 2532 (2532)
- SIGNMISSION Drive Slowly 5 Mph Please W/ Duck & Ducklings Walking Graphic Alum Sign, 18" x 18", RW-1818-9979 (A-DES-RW-1818-9979)
- Zing Facility Signs