Shop All Facility Signs
Zing
Restroom Sign, 7 in Height, 7 in Width, Plastic, L-Shape Projection, English
Mfr # 2533
Zoro # G4915504
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Men
- Width 7 in
- Height 7 in
- Sign Shape L-Shape Projection
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2533
- Zoro # G4915504
- UPC # 611105911308
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 7 in |
Depth | 13/200 in |
Sign Legend Character Height | 5/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Restroom Sign, L-Shape Projection, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM LOCKOUT TAGOUT SAFETY LABELS 3 LLKT501XVE (LLKT501XVE)
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash and Shock, LELC136 (LELC136)
- TILLMAN 24X42 Dk Brwn Lth Bib Apron (3842)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Setup Is De-Energized Sign, Landscape (OS-NS-D-1014-L-18298)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2715 (2715)
- ZING First Aid Sign, L-Shape, Plastic, 2523 (2523)
- ZING Eye Wash Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English (2519)
- ZING Spill Station Sign, V-Shape, Plastic, 2604 (2604)
- ZING Restroom Sign, Women V-Shape, Plastic, 2548 (2548)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2717 (2717)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Rigid Plastic, Evacuation Route Sign, Portrait (OS-NS-P-1014-V-12194)
- Zing Facility Signs