Shop All Facility Signs
Zing
Restroom Sign, 7" Height, 7" Width, Plastic, L-Shaped, English
Mfr # 2537
Zoro # G8431969
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Restrooms/Banos
- Width 7"
- Height 7"
- Sign Shape L-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2537
- Zoro # G8431969
- UPC # 00611105911285
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7" |
Height | 7" |
Details
Item | Restroom Sign |
Legend | Restrooms/Banos |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, L-Shaped |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125" |
Includes | Adhesive Mounting Pads |
Legend Style | Symbol and Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 7 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend Restrooms/Banos, Printed Language English, Sign Shape L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 V, Heated Hoodie, Men's, Black, 2XL (DCHJ067B-2XL)
- BRADY Thermal Transfer Printer Ribbon, 6200 (R6206)
- BRADY Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (123345)
- FIRST CONCEPT DOOR MAT COIR CHECKR WLC (FC-72026)
- ZING Smoking Area Sign, 10" H, 14 in W, Rectangle, English, 2135A (2135A)
- ZING Spill Response Sign, V-Shape, Plastic, 2530 (2530)
- ZING Restroom Sign, Women V-Shape, Plastic, 2548 (2548)
- ZING Restroom Sign, Women L-Shape, Plastic, 2549 (2549)
- ZING First Aid Sign, L-Shape, Plastic, 2523 (2523)
- ZING AED Sign, L-Shape, Plastic, 2563 (2563)
- NMC Restroom Braille Ada Sign, ADA25BL (ADA25BL)
- Zing Signs