Shop All Facility Signs
This Product is Discontinued
Zing
Restroom Sign, 7-1/2" Height, 19" Width, Plastic, English (Discontinued)
Mfr # 3060
Zoro # G8433798
This Product is Discontinued
Key Features
- Legend Restrooms
- Width 19"
- Height 7-1/2"
- Sign Material Plastic
- Sign Mounting Style With Mounting Holes, 3-Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 3060
- Zoro # G8433798
- Country of Origin Unknown
- Category Facility Signs
Dimensions
Width | 19" |
Height | 7-1/2" |
Details
Item | Restroom Sign |
Legend | Restrooms |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, 3-Sided |
Printed Language | English |
Glow-in-the-Dark | Yes |
UV Resistant | No |
Thickness | 0.250" |
Green Certification or Other Recognition | UL Environment Claims Validated |
Legend Style | Symbol and Text |
Description
Restroom Sign, Height 7-1/2 In., Width 19 In., Legend Restrooms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.