Shop All Facility Signs
Zing
Restroom Sign, 10 in Height, 10 in Width, Plastic, Square, English, Spanish
Mfr # 2643
Zoro # G4917141
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Restrooms/Banos
- Width 10 in
- Height 10 in
- Sign Shape Square
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2643
- Zoro # G4917141
- UPC # 611105904492
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 10 in |
Sign Legend Character Height | 1 5/8 in |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Description
Restroom Sign, Square, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Restrooms/Banos, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton, Beige, Large, 1 Pair (2UTZ7)
- SEE ALL INDUSTRIES Label, Self Adhesive Aluminum, PK100 (LAB-S14)
- CONDOR Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Y09 (474Y09)
- SKB Protective Case, I Series, Black (3I-0806-3B-C)
- ZING First Aid Sign, V-Shape, Plastic, Height: 7", 2522 (2522)
- ZING Sign, Caution Watch Your Head, 7x10", ADH, 10123S (10123S)
- ZING AED Sign, L-Shape, Plastic, 2563 (2563)
- ZING First Aid Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2620)
- ZING Spill Station Sign, V-Shape, Plastic, 2604 (2604)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2719 (2719)
- HILLMAN Sign, 7.99 in Height, 12 in Width, Plastic, English (839950)
- Zing Signs