Shop All Facility Signs
Zing
Restroom Sign, 10 in Height, 10 in Width, Plastic, English
Mfr # 2642
Zoro # G8432772
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Restrooms/Banos
- Width 10 in
- Height 10 in
- Sign Material Plastic
- Sign Mounting Style With Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2642
- Zoro # G8432772
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 10 in |
Details
Item | Restroom Sign |
Legend | Restrooms/Banos |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125 in |
Double-Sided | Yes |
Legend Style | Symbol and Text |
Includes | Adhesive Mounting Pads |
Green Certification or Other Recognition | UL Environment Claims Validated |
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 10 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend Restrooms/Banos, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Beard Cover, Plystr, 19 in., White, PK1000 (BN2HNWT)
- SHOWA Chemical Resistant Gloves, 10, Black, PR (890-10)
- ALLEGRO INDUSTRIES Fan Grill W Screws Not Sold (9533-07)
- LYLE Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, U5-1118-RA_14X10 (U5-1118-RA_14X10)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2719 (2719)
- ZING Restroom Sign, Women V-Shape, Plastic, 2548 (2548)
- ZING Sign, Bilingual, Danger Do Not Drink, PL, 20033 (20033)
- ZING Restroom Sign, Women L-Shape, Plastic, 2549 (2549)
- ZING Eye Wash Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2518)
- ZING Recycle Label, PK5 (1041S)
- NMC 3M EDGE SEALER, 8 OZ CAN, CLEAR, (WFSGUARD)
- Zing Signs