Shop All Personal Protective Equipment Signs
Zing
Respirator Sign, L-Shape, Plastic
Mfr # 2593
Zoro # G8889382
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Escape Respirator
- Width 7 in
- Height 7 in
- Sign Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2593
- Zoro # G8889382
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 7 in |
Description
Caution Sign, L-Shaped, English, Sign Legend Emergency Escape Respirator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTOR SAFETY USA Made NIOSH Surgical Fold N95 PK 50 (62220)
- BRADY Chemical Label, 1 in H, 3 in W, 60326 (60326)
- PIG PIG Eye Wash Station Sign 14" x 10" Plastic 14" L x 10" H (SGN2018-10X14-PLS)
- SIGNMISSION OSHA Sign, Please Do Not Sit On This Piece Of Equipment, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-WS-D-57-L-12322)
- ZING DANGER Sign, Hard Hats Required, 10X14", Sign Legend Color: Black (2122A)
- ZING Caution Hardhat Sign, L-Shape, Plastic (2599)
- ZING CAUTION Sign, Ear Protection Required, AL (1146A)
- ZING DANGER Sign, Hard Hat Area, 10X14", AL (2102A)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- ZING CAUTION Sign, Eye Protection Required, ADH, Width: 14" (2147S)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H (LCU3-0176-RD_7x5)
- Zing Personal Protective Equipment Signs