Shop All Parking Signs
Zing
Reserved Parking Sign, 12" W, 18" H, English, Aluminum
Mfr # 2380
Zoro # G8889078
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Reserved Parking
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2380
- Zoro # G8889078
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Reserved Parking Sign |
Legend | Reserved Parking |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Standards | MUTCD |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Description
Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Anti-Vibration Glove, Med (A790)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465M85 (465M85)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y12 (480Y12)
- TIMBERLAND PRO Size 8 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- ZING Parking Sign, EXpectant Mothers, 18X12, 2511 (2511)
- ZING Handicap Parking Sign, Reserved, 18X12, 2345 (2345)
- ZING Reserved Handicap Parking Sign, 18"X12, 2197 (2197)
- ZING Handicap Parking Sign, 12" W, 12" H, English, Aluminum (2349)
- ZING Handicap Parking Sign, 12" W, 18" H, English, Aluminum (2214)
- ZING Handicap Parking Sign, Missouri, 18X12, 2692 (2692)
- SIGNMISSION Parking Lot Exit Right Arrow Heavy-Gauge Aluminum Architectural Sign, 18" L, 24" H, G-1824-23421 (A-DES-G-1824-23421)
- Zing Signs