Shop All Facility Signs
Zing
Recycling Sign, Recycle, Projecting, Sign Legend Color: Black, 3010
Mfr # 3010
Zoro # G8889787
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Green@Work
- Legend Green@Work(TM) Recycle/Reciclar
- Width 20"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 3010
- Zoro # G8889787
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 20" |
Height | 7-1/2" |
Details
Item | Recycling Sign |
Header | Green@Work |
Legend | Green@Work(TM) Recycle/Reciclar |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, V-Shaped |
Printed Language | English, Spanish |
Sign Background Color | Green, White |
Glow-in-the-Dark | No |
UV Resistant | No |
Header Legend Color | White |
Sign Legend Color | Black |
Double-Sided | Yes |
Legend Style | Symbol and Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Header Background Color | Green |
Sign Legend Text Color | Black |
Description
Recycling Sign, Sign Subject Matter Recycling, Height 7-1/2 In., Width 20 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header Green@Work, Legend Green@Work(TM) Recycle/Reciclar, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Circuit Breaker Lockout, Tie Bar (S3821)
- BRADLEY Heating Jacket for S19-788 Eye Wash (S19-788HR)
- PIONEER Multi Pocket Mesh Vest, Green, XS (V1024860U-XS)
- AVERY 4-3/4" x 7-3/4" GHS Chemical Labels for Laser Printers, 100 labels/50-sheets (7278260502)
- ZING NOTICE Sign, Keep Area Clear, 7X10", ADH, 1132S (1132S)
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- ZING Spill Station Sign, V-Shape, Plastic, 2604 (2604)
- ZING Sign, Caution Watch Your Head, 7x10", ADH, 10123S (10123S)
- ZING Restroom Sign, Men L-Shape, Plastic, 2533 (2533)
- ZING No E-Cigarette Smoking Sign, Illinois, 7" H, 10" W, Plastic, Rectangle, 1851 (1851)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 485P19 (485P19)
- Zing Signs