Shop All Facility Signs
Zing
Recycling Sign, Recycle, Projecting, Header Background Color: Green, 3011
Mfr # 3011
Zoro # G8889802
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Green@Work
- Legend Green@Work(TM) Recycle/Recycler
- Width 20"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 3011
- Zoro # G8889802
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 20" |
Height | 7-1/2" |
Details
Item | Recycling Sign |
Header | Green@Work |
Legend | Green@Work(TM) Recycle/Recycler |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, V-Shaped |
Printed Language | English, Spanish |
Sign Background Color | Green, White |
Glow-in-the-Dark | No |
UV Resistant | No |
Header Background Color | Green |
Sign Legend Color | Black |
Legend Style | Symbol and Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Header Legend Color | White |
Double-Sided | Yes |
Sign Legend Text Color | Black |
Description
Recycling Sign, Sign Subject Matter Recycling, Height 7-1/2 In., Width 20 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header Green@Work, Legend Green@Work(TM) Recycle/Recycler, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, XXL (N1530-XXL)
- QUICK DAM Flood Gate Doorway Protection, 35Lx26.5"H (QDFG35)
- DIXON Mill Hose, Uncoupled, 2.5", 100ft., 1-Jacket (M25-100UC)
- ALPHA PRO TECH Critical Cover® GenPro® Shoe Covers, Anti-Skid, Universal, Blue, PK300 (SH-71222-B)
- ZING NOTICE Sign, Keep Area Clear, 7X10", ADH, 1132S (1132S)
- ZING First Aid Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2520)
- ZING Caution Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2590)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2719 (2719)
- ZING Restroom Sign, Women L-Shape, Plastic, 2549 (2549)
- ZING Eye Wash Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2518)
- NMC Symbol Halon Bottles In Protected Ar.. Imo Label, IMO117R (IMO117R)
- Zing Signs