Shop All Facility Signs
Zing
Recycling Sign, Newspaper, Projecting
Mfr # 3022
Zoro # G004395338
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Green@Work
- Legend Green@Work(TM) Newspaper
- Width 20"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 3022
- Zoro # G004395338
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 20" |
Height | 7-1/2" |
Details
Item | Recycling Sign |
Header | Green@Work |
Legend | Green@Work(TM) Newspaper |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, V-Shaped |
Printed Language | English |
Sign Background Color | Green, White |
Glow-in-the-Dark | No |
UV Resistant | No |
Sign Legend Text Color | Black |
Green Certification or Other Recognition | UL Environment Claims Validated |
Header Background Color | Green |
Double-Sided | Yes |
Header Legend Color | White |
Legend Style | Symbol and Text |
Sign Legend Color | Black |
Description
Recycling Sign, Sign Subject Matter Recycling, Height 7-1/2 In., Width 20 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header Green@Work, Legend Green@Work(TM) Newspaper, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Black Web Tool Tails 2lb 60-pack, PK60 (3700-BULK)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, M, 1 PR (NFD15/8M)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Ladder Storage Area Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-13945)
- ERB SAFETY Safety Glasses, Clr Tmpls, In/Out, Anti-Fog, Indoor/Outdoor Mirror Anti-Fog, Scratch-Resistant (17060)
- ZING AED Sign, L-Shape, Plastic, 2563 (2563)
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2717 (2717)
- ZING First Aid Sign, L-Shape, Plastic, 2523 (2523)
- ZING Recycle Label, PK5 (1041S)
- ZING Sign, Caution Watch Your Head, 7x10", ADH, 10123S (10123S)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Generator Emergency Stop Sign, Landscape (OS-NS-A-1014-L-13098)
- Zing Facility Signs