Shop All Facility Signs
Zing
Recycling Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # 2030
Zoro # G2582641
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Green@Work
- Legend Green@Work(TM) Glass Only
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2030
- Zoro # G2582641
- UPC # 611105912398
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 14 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 2 1/8 in |
Description
Recycling Sign, Sign Subject Matter Recycling, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work, Legend Green@Work(TM) Glass Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (106-3832)
- OPTIC MAX Amber Safety Glasses, Full Polycarbonate Lens (100A)
- MAGID Aluminized Carbon Kevlar Hood, (H03NA05)
- OCCUNOMIX XL Bomber Jacket, Hi-Vis Yellow (LUX-TJBJ-YXL)
- ZING First Aid Sign, Projecting, 7"X12", Plastic, 2562 (2562)
- ZING First Aid Sign, L-Shape, Plastic, 2523 (2523)
- ZING First Aid Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2620)
- ZING Lean Sign, Lean At Work Improvement, 14X10, 2186 (2186)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2719 (2719)
- ZING Restroom Sign, 10" Height, 10" Width, Plastic, English, Spanish (2643)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Fuel Storage Area No, Portrait (OS-DS-A-1824-V-1269)
- Zing Facility Signs