Shop All Facility Signs
Zing
Recycling Sign, 12 in Height, 9 in Width, Plastic, Horizontal Rectangle, English
Mfr # 4039
Zoro # G3284617
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Green@Work
- Legend Green@Work(TM) Recycle
- Width 9 in
- Height 12 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 4039
- Zoro # G3284617
- UPC # 611105912312
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 9 in |
Height | 12 in |
Depth | 13/200 in |
Sign Legend Character Height | 7/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Recycling Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Recycle, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Coated Gloves, Blk/Gr, L, VF, 43YT10, PR (341L-08-V)
- 3M Absorbent Boom, Petrleum, 8 ft. L, PK6 (T-8)
- INCOM Tape, Engineer Grade, Reflctiv, 2"X30ft, Org (RST105)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-63/64D (STI-7700)
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2715 (2715)
- ZING Caution Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2590)
- ZING Restroom Sign, Women V-Shape, Plastic, 2548 (2548)
- ZING Restroom Sign, Men V-Shape, Plastic, 2532 (2532)
- ZING Safety Shower Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2528)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y06 (473Y06)
- Zing Facility Signs