Shop All Facility Signs
Zing
Recycle Label, Plastic Only, PK5
Mfr # 0031S
Zoro # G003925369
product price: $11.99
/pk 5, $2.40/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Green@Work
- Legend Plastic Only
- Width 10 in
- Height 7 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 0031S
- Zoro # G003925369
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Sign Legend Character Height | 1 in |
Depth | 1/40 in |
Description
Recycle Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Plastic Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATES Boots, Military/Tactical, Women, Black, 6, PR (E03560)
- KRAFT TOOL Thick Felt Leather Knee Pads, 1", PR1 (WL088)
- DIXON Brass Plain Hose, Nozzle NST, 1-1/2" (BN15F)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 60 ft. (18109206-60)
- ZING Sign, Metals Only Recycling, 14X10", 2041 (2041)
- ZING Restroom Sign, 10" Height, 10" Width, Plastic, English, Spanish (2643)
- ZING Eye Wash Sign, Projecting, Plastic, 3054 (3054)
- ZING NOTICE Sign, Keep Area Clear, 7X10", ADH, 1132S (1132S)
- ZING Lean Sign, Lean At Work Improvement, 14X10, 2186 (2186)
- ZING Restroom Sign, Men V-Shape, Plastic, 2532 (2532)
- HILLMAN English Black Beware of Dog Sign 10 in. H X 14 in. W, 6PK (840143)
- Zing Facility Signs