Shop All Facility Signs
Zing
Recycle Label, PK5
Mfr # 1041S
Zoro # G803924319
product price: $16.89
/pk 5, $3.38/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Green@Work
- Legend Metals Only
- Width 10 in
- Height 7 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1041S
- Zoro # G803924319
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Sign Legend Character Height | 1 in |
Depth | 1/40 in |
Description
Recycle Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Metals Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, XL (J24172)
- MCR SAFETY Economy Weight Kevlar 18 Sleeve W Bart (9378BE)
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-2X PR (RWG23XXL)
- 3M CartridgeFilter, Organic VaporAcid GasP100, 2PK (50051138464672)
- ZING Sign, Caution Watch Your Head, 7x10", ADH, 10123S (10123S)
- ZING Restroom Sign, Men V-Shape, Plastic, 2532 (2532)
- ZING Sign, Emergency Shut Off, 7X10", Aluminum, 1897A (1897A)
- ZING Spill Station Sign, V-Shape, Plastic, 2604 (2604)
- ZING First Aid Sign, V-Shape, Plastic, Height: 7", 2522 (2522)
- ZING First Aid Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2620)
- TABLECRAFT Contemporary SS Sign, Men Restroom, 5"X5", B10 (B10)
- Zing Signs