Shop All Facility Signs
Zing
Recycle Label, PK5
Mfr # 1024S
Zoro # G203925138
product price: $16.89
/pk 5, $3.38/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Green@Work
- Legend Cardboard
- Width 10 in
- Height 7 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1024S
- Zoro # G203925138
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/40 in |
Sign Legend Character Height | 5/8 in |
Description
Recycle Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Cardboard, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Eyewear Lanyard - Rope/Slip-FitBlack (3251)
- PIP Ambi-dex Octane, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue (63-230PF/S)
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-XL PR (RWG23XL)
- PIG Build-A-Berm Spill Containment Berm (PLR514)
- ZING Safety Shower Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2528)
- ZING First Aid Sign, L-Shape, Plastic, 2523 (2523)
- ZING Sign, Metals Only Recycling, 14X10", 2041 (2041)
- ZING Lean Sign, Lean At Work Improvement, 14X10, 2186 (2186)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2717 (2717)
- ZING Restroom Sign, Women V-Shape, Plastic, 2548 (2548)
- NMC Lobby Engraved Sign, EN12BL (EN12BL)
- Zing Facility Signs