Shop All Facility Signs
Zing
Recycle Label, PK5
Mfr # 1022S
Zoro # G003561598
product price: $24.99
/pk 5, $5.00/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Green@Work
- Legend Newspaper
- Width 10 in
- Height 7 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1022S
- Zoro # G003561598
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/40 in |
Sign Legend Character Height | 5/8 in |
Description
Recycle Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Newspaper, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Protective Film, For SR200 Full Face, PK10 (SR 343)
- BSC PREFERRED E-A-Rsoft Yellow Neons Earplugs Refill, 500PK (S-12514)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR402)
- KIMBERLY-CLARK PROFESSIONAL KleenGuard NEMESIS V30 Polarized Safety Glasses (28635)
- ZING Restroom Sign, Women V-Shape, Plastic, 2548 (2548)
- ZING First Aid Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2520)
- ZING First Aid Sign, V-Shape, Plastic, Height: 7", 2522 (2522)
- ZING Lean Sign, Lean At Work Improvement, 14X10, 2186 (2186)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2719 (2719)
- ZING First Aid Sign, Projecting, 7"X12", Plastic, 2562 (2562)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Used Acetone Sign, Landscape (OS-NS-P-1014-L-18821)
- Zing Facility Signs