Shop All Facility Signs
Zing
Recycle Label, PK5
Mfr # 1009S
Zoro # G003925970
product price: $18.85
/pk 5, $3.77/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Green@Work
- Legend Please Recycle
- Width 10 in
- Height 7 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1009S
- Zoro # G003925970
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Sign Legend Character Height | 1 in |
Depth | 1/40 in |
Description
Recycle Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Recycle, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Safety Glasses, Clear Anti-Fog ; Anti-Scratch (T5900WTKHS)
- KLEENGUARD Safety Glasses, Clear Uncoated (14470)
- ECLIPSE TOOLS Nitrile Coated Work Gloves, Large, Size (902-621)
- PIP MaxiFlex Seamless Knits, ATG, L, PK12 (34-844/L)
- ZING Emergency Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2542)
- ZING Eye Wash Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English (2519)
- ZING First Aid Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2620)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2719 (2719)
- ZING Eye Wash Sign, Projecting, Plastic, 3054 (3054)
- ZING Safety Shower Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2528)
- NMC Danger Men Working Above 36x24 Sign, SFS104C (SFS104C)
- Zing Facility Signs