Shop All Facility Signs
Zing
Recycle Label, PK5
Mfr # 0050S
Zoro # G003926410
product price: $13.35
/pk 5, $2.67/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Green@Work
- Legend Stretch Wrap Only
- Width 10 in
- Height 7 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 0050S
- Zoro # G003926410
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Sign Legend Character Height | 1 in |
Depth | 1/40 in |
Description
Recycle Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Stretch Wrap Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Corrosive Safety Cabinet, 30 gal., Blue (CRA32X)
- KONG USA Oval steel classic screw sleeve 106.5 mm, 10PK (462LD011PKK)
- ESS Replacement Lens, Clear, +2.2, PC (740-0599)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Synthetic Leather (CWKMP-58-011)
- ZING AED Sign, L-Shape, Plastic, 2563 (2563)
- ZING Restroom Sign, Men L-Shape, Plastic, 2533 (2533)
- ZING Restroom Sign, Women V-Shape, Plastic, 2548 (2548)
- ZING Restroom Sign, Women L-Shape, Plastic, 2549 (2549)
- ZING Eye Wash Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2518)
- ZING Eye Wash Sign, 11" Height, 8" Width, Plastic, L-Shaped, English, Spanish (2617)
- BRADY Sign, Danger, 10X14", R/Bk/Wht, Eng, Legend Style: Text, 22958 (22958)
- Zing Signs