Shop All Facility Signs
Zing
Recycle Label, PK5
Mfr # 0049S
Zoro # G303925137
product price: $13.35
/pk 5, $2.67/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Green@Work
- Legend Cartons
- Width 10 in
- Height 7 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 0049S
- Zoro # G303925137
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Sign Legend Character Height | 1 in |
Depth | 1/40 in |
Description
Recycle Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Cartons, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Premium Hip Boot 32" Black, 13, PR (00152030-13)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant MD (45851)
- CONDOR Leather Gloves, Gaunlet Cuff, XL, PR (2MDC1)
- GLOWEAR BY ERGODYNE 4XL Insulated Hooded Jacket, Orange (8385)
- ZING Restroom Sign, Men L-Shape, Plastic, 2533 (2533)
- ZING Eye Wash Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2616)
- ZING Spill Station Sign, V-Shape, Plastic, 2604 (2604)
- ZING Eye Wash Sign, Projecting, Plastic, 3054 (3054)
- ZING Eye Wash Sign, 11" Height, 8" Width, Plastic, L-Shaped, English, Spanish (2617)
- ZING Recycle Label, PK5 (1041S)
- SIGNMISSION OSHA Sign, 3.5" H, Food Or Drink Only Sign With Symbol, Landscape, NS-D-35-L-12830-10PK (OS-NS-D-35-L-12830-10PK)
- Zing Signs