Shop All Facility Signs
Zing
Recycle Label, PK5
Mfr # 0009S
Zoro # G603925370
product price: $13.39
/pk 5, $2.68/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Green@Work
- Legend Please Recycle
- Width 10 in
- Height 7 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 0009S
- Zoro # G603925370
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Sign Legend Character Height | 1 in |
Depth | 1/40 in |
Description
Recycle Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Recycle, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA ATLAS Fit Unisex Indoor/Outdoor Coated Work Gloves Blue/Gray XL 1 pair (300XL-10.RT)
- NMC Floor Sign - Do Not Enter Restroom Closed For Cleaning (FS22)
- NMC U Channel Steel Sign Post, 8Ft (P8GR)
- BRADY Notice Tag 5 3/4 in Height, English (86536)
- ZING First Aid Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2520)
- ZING Eye Wash Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2616)
- ZING Spill Response Sign, V-Shape, Plastic, 2530 (2530)
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- ZING Eye Wash Sign, 11" Height, 8" Width, Plastic, L-Shaped, English, Spanish (2617)
- ZING First Aid Sign, 12" Height, 9" Width, Plastic, English (4056G)
- LYLE Security Sign, Black/White, 10 in. H, Eng (U6-1236-RD_14X10)
- Zing Facility Signs